KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

22 gal. Gray Round LLDPE Round Trash Can

RUBBERMAID| Zoro #: G2030752| Mfr #: FG354600GRAY

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Smooth
Shape: Round
Trash Container Capacity: 22 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030752 Mfr #: FG354600GRAY
Finish: SmoothShape: Round
Trash Container Capacity: 22 gal.Features: Durable And Crack Resistant, Even Under Tough Indoor/Outdoor Conditions. Perfect For Hotel Lobbies, Offices, Restrooms, Shopping Malls, Restaurants And Other Public Locations.
Indoor/Outdoor: Indoor, OutdoorContainer Depth: 15-3/4"
Basic Container Material: PlasticContainer Mounting Style: Free-Standing
Trash Can Dia./Width: 15-3/4"Height: 30-1/8"
Container Style: UtilityItem: Trash Can
Specific Container Material: LLDPEOpening Closure Type: None
Primary Container Color: GrayMaterial: LLDPE
Lid Options: No LidContainer Shape: Round
Top Design: Open TopSeries: Untouchable(R)
Color: GrayCountry of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 22 gal., Primary Container Color Gray, Height 30-1/8 In., Trash Can Dia./Width 15-3/4 In., Opening Closure Type Stays Open, Container Depth 15-3/4 In., Series Untouchable, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open, Finish Smooth, Lid Options No Lid

Reviews