25 gal. Round Beige Trash Can

RUBBERMAID| Zoro #: G0062964| Mfr #: FG817088BEIG

$209.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0062964 Mfr #: FG817088BEIG
Includes: Retainer Hardware for Securing and Concealing Can LinersSeries: Marshal
Container Shape: RoundTop Design: Dome
Finish: TexturedBasic Container Material: Plastic
Indoor/Outdoor: IndoorOpening Closure Type: Swing
Features: Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.Item: Trash Can
Container Mounting Style: Free-StandingStandards: FM
Specific Container Material: PlasticLid Options: Lid Included
Height: 42"Finish: Textured
Primary Container Color: BeigeTrash Container Capacity: 25 gal.
Container Depth: 18"Trash Can Dia./Width: 18"
Country of Origin (subject to change): United States

Product Description

Plastic Dome Top Receptacle, Capacity 25 Gallons, Color Beige, Top Dome, Height 42 Inches, Length 18 Inches, Width 18 Inches, Factory Mutual System Approved, 1 Piece

Product Reviews

Save 15%. Sign up for Z-mail.