KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

25 gal. Silver Stainless Steel Round Trash Can

RUBBERMAID| Zoro #: G0425047| Mfr #: FGS3SSTBKPL

$622.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Classics
Container Style: Decorative
Includes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425047 Mfr #: FGS3SSTBKPL
Series: ClassicsContainer Style: Decorative
Includes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg LevelersMaterial: Stainless Steel
Specific Container Material: Stainless SteelColor: Silver
Lid Options: No LidPrimary Container Color: Silver
Finish: polishedShape: Round
Opening Closure Type: NoneContainer Mounting Style: Free-Standing
Trash Container Capacity: 25 gal.Item: Fire-Resistant Trash Can
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentFeatures: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
Container Shape: RoundHeight: 35-1/2"
Top Design: Open TopIndoor/Outdoor: Indoor
Basic Container Material: MetalContainer Depth: 21"
Trash Can Dia./Width: 18"Country of Origin (subject to change): United States

Description

Open-Top Trash Can, Capacity 25 gal., Color -, Height 35-1/2 In., Stainless Steel Material, Includes Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers

Reviews