25 gal. Round White Trash Can

RUBBERMAID| Zoro #: G0062955| Mfr #: FG817088OWHT

$209.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0062955 Mfr #: FG817088OWHT
Includes: Retainer Hardware for Securing and Concealing Can LinersSeries: Marshal
Container Shape: RoundTop Design: Dome
Finish: TexturedBasic Container Material: Plastic
Indoor/Outdoor: IndoorOpening Closure Type: Swing
Primary Container Color: WhiteFeatures: Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.
Item: Trash CanContainer Mounting Style: Free-Standing
Standards: FMSpecific Container Material: Plastic
Lid Options: Lid IncludedTrash Can Dia./Width: 18"
Trash Container Capacity: 25 gal.Container Depth: 18"
Height: 42"Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 25 gal., Primary Container Color White, Height 42 In., Trash Can Dia./Width 18 In., Opening Closure Type Swing, Container Depth 18 In., Series Marshal, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Dome, Finish Textured, Lid Options Lid Included, Includes Retainer Hardware for Securing and Concealing Can Liners

Product Reviews

Save 15%. Sign up for Z-mail.