35 gal. Silver Aluminum Round Trash Can

RUBBERMAID| Zoro #: G1298324| Mfr #: FG907900HSILV

$618.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Aluminum
Shape: Round
Trash Container Capacity: 35 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298324 Mfr #: FG907900HSILV
Finish: AluminumShape: Round
Trash Container Capacity: 35 gal.Features: Sand Pan Removes Easily For Cleaning And Waste Disposal. Heavy-Gauge, Fire-Safe Steel For Years Of Reliable Service.
Indoor/Outdoor: IndoorBasic Container Material: Metal
Container Mounting Style: Free-StandingTrash Can Dia./Width: 18"
Height: 32-1/4"Container Style: Decorative
Item: Fire-Resistant Trash CanSpecific Container Material: Aluminum
Opening Closure Type: NonePrimary Container Color: Silver
Material: AluminumLid Options: No Lid
Container Shape: RoundTop Design: Open Top
Series: Atrium(R)Color: Silver
Country of Origin (subject to change): China

Description

Fire-Resistant Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 35 gal., Primary Container Color Silver, Height 32-1/4 In., Trash Can Dia./Width 18 In., Opening Closure Type None, Series Atrium(R), Basic Container Material Metal, Specific Container Material Aluminum, Top Design Open Top, Finish Aluminum, Lid Options No Lid

Reviews