HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

10-1/2 gal. Silver Stainless Steel Square Trash Can

RUBBERMAID| Zoro #: G0587982| Mfr #: FGT1414SSPL

$353.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.
Specific Container Material: Stainless Steel
Indoor/Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587982 Mfr #: FGT1414SSPL
Features: Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.Specific Container Material: Stainless Steel
Indoor/Outdoor: IndoorPrimary Container Color: Silver
Shape: SquareContainer Style: Decorative
Material: Stainless SteelContainer Mounting Style: Free-Standing
Lid Options: Lid IncludedSeries: Wastemaster
Includes: 10.5 gal. Leak Proof Rigid Plastic Liner, Top Opens to a 90 Degrees Angle, (2) 6-1/2" x 9 1/2" Push Door Opening, Stainless Steel Legs with Plastic Buttons Protect FloorsContainer Shape: Square
Basic Container Material: MetalStandards: UL/FM
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentColor: Silver
Top Design: DomeTrash Can Dia./Width: 14"
Opening Closure Type: SwingFinish: Smooth
Height: 26"Item: Trash Can
Trash Container Capacity: 10-1/2 gal.Country of Origin (subject to change): Multiple

Description

Trash Can, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 10-1/2 gal., Primary Container Color Silver, Height 26 In., Trash Can Dia./Width 14 In., Opening Closure Type Swing, Series Wastemaster, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Dome, Finish Smooth, Lid Options Lid Included

Reviews