PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

14 gal. White Steel Square Trash Can

RUBBERMAID| Zoro #: G1419774| Mfr #: FGT1414EPLWH

$220.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteContainer Style: UtilityMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419774 Mfr #: FGT1414EPLWH
Color: WhiteContainer Style: Utility
Material: SteelSpecific Container Material: Steel
Basic Container Material: MetalPrimary Container Color: White
Height: 26"Includes: 10.5 gal. Leak Proof Rigid Plastic Liner, Top Opens to a 90 Degrees Angle, (2) 6-1/2" x 9 1/2" Push Door Opening, Stainless Steel Legs with Plastic Buttons Protect Floors
Trash Container Capacity: 14 gal.Top Design: Dome
Opening Closure Type: SwingContainer Shape: Square
Item: Trash CanFinish: Powder Coated
Lid Options: Lid IncludedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Indoor/Outdoor: IndoorSeries: Wastemaster
Features: Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.Container Mounting Style: Free-Standing
Shape: SquareStandards: UL/FM
Trash Can Dia./Width: 14"Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 14 gal., Primary Container Color White, Height 26 In., Trash Can Dia./Width 14 In., Opening Closure Type Swing, Series Wastemaster, Basic Container Material Metal, Specific Container Material Steel, Top Design Dome, Finish Powder Coated, Lid Options Lid Included

Reviews