HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

23 gal. Beige Square Trash Can

RUBBERMAID| Zoro #: G0379881| Mfr #: FG356988BEIG

$70.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Smooth
Shape: Square
Trash Container Capacity: 23 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379881 Mfr #: FG356988BEIG
Finish: SmoothShape: Square
Trash Container Capacity: 23 gal.Features: Sleek Design For A Professional Image.
Indoor/Outdoor: Indoor, OutdoorBasic Container Material: Plastic
Container Mounting Style: Free-StandingTrash Can Dia./Width: 15-1/2"
Height: 30-7/8"Container Style: Utility
Item: Trash CanIncludes: Liner Cinch
Specific Container Material: PolyethyleneOpening Closure Type: None
Primary Container Color: BeigeLid Options: No Lid
Container Shape: SquareTop Design: Open Top
Series: Slim Jim(R)Color: Beige
Country of Origin (subject to change): United States

Description

Open-Top Trash Can, Shape Square, Capacity 23 gal., Color Beige, Height 30-7/8 In., Length 16-1/2 In., Width 15-1/2 In., Top Type Open, Polyethylene Material, Includes Liner Cinch

Reviews