24 gal. Black Steel Square Trash Can

RUBBERMAID| Zoro #: G1987605| Mfr #: FGSC14EPLTBK

$354.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Trash Container Capacity: 24 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987605 Mfr #: FGSC14EPLTBK
Finish: Powder CoatedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Trash Container Capacity: 24 gal.Features: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
Indoor/Outdoor: IndoorBasic Container Material: Metal
Container Mounting Style: Free-StandingTrash Can Dia./Width: 14-3/4"
Height: 30"Container Style: Decorative
Item: Fire-Resistant Trash CanIncludes: 16 gal. Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Shape: SquareSpecific Container Material: Steel
Opening Closure Type: NonePrimary Container Color: Black
Material: steelLid Options: No Lid
Container Shape: SquareTop Design: Open Top
Series: SILHOUETTEColor: Black
Country of Origin (subject to change): United States

Description

Fire-Resistant Trash Can, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 24 gal., Primary Container Color Black, Height 30 In., Trash Can Dia./Width 14-3/4 In., Opening Closure Type None, Series SILHOUETTE, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Finish Powder Coated, Lid Options No Lid, Includes 16 gal. Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers

Reviews