PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

24 gal. Silver Stainless Steel Square Trash Can

RUBBERMAID| Zoro #: G2252126| Mfr #: FGSC14SSPL

$504.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverContainer Style: DecorativeMaterial: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252126 Mfr #: FGSC14SSPL
Color: SilverContainer Style: Decorative
Material: Stainless SteelSpecific Container Material: Stainless Steel
Basic Container Material: MetalPrimary Container Color: Silver
Height: 30"Includes: 16 gal. Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Trash Container Capacity: 24 gal.Top Design: Open Top
Opening Closure Type: NoneContainer Shape: Square
Item: Fire-Resistant Trash CanFinish: Smooth
Lid Options: No LidGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Indoor/Outdoor: IndoorSeries: SILHOUETTE
Features: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area CleanerContainer Mounting Style: Free-Standing
Shape: SquareStandards: ADA compliant
Trash Can Dia./Width: 14-3/4"Country of Origin (subject to change): United States

Description

Fire-Resistant Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 24 gal., Primary Container Color Silver, Height 30 In., Trash Can Dia./Width 14-3/4 In., Opening Closure Type None, Series SILHOUETTE, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Open Top, Finish Smooth, Lid Options No Lid

Reviews