BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24 gal. Silver Stainless Steel Square Trash Can

RUBBERMAID| Zoro #: G0867684| Mfr #: FGT1424SSPL

$411.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverContainer Style: DecorativeMaterial: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867684 Mfr #: FGT1424SSPL
Color: SilverContainer Style: Decorative
Material: Stainless SteelSpecific Container Material: Stainless Steel
Basic Container Material: MetalPrimary Container Color: Silver
Height: 35-1/2"Includes: 16 gal. Leak Proof Rigid Plastic Liner, Top Opens to a 90 Degrees Angle, (2) 6-1/2" x 9 1/2" Push Door Opening, Stainless Steel Legs with Plastic Buttons Protect Floors
Trash Container Capacity: 24 gal.Top Design: Dome
Opening Closure Type: SwingContainer Shape: Square
Item: Trash CanFinish: Smooth
Lid Options: Lid IncludedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Indoor/Outdoor: IndoorSeries: Wastemaster
Features: Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.Container Mounting Style: Free-Standing
Shape: SquareStandards: UL/FM
Trash Can Dia./Width: 14"Country of Origin (subject to change): Multiple

Description

Waste Receptacle, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 24 gal., Primary Container Color Silver, Height 35-1/2 In., Trash Can Dia./Width 14 In., Opening Closure Type Swing, Series Wastemaster, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Dome Top, Finish Smooth, Lid Options Lid Included

Reviews