KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24 gal. White Steel Square Trash Can

RUBBERMAID| Zoro #: G1927606| Mfr #: FGT1424ERBWH

$220.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Trash Container Capacity: 24 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927606 Mfr #: FGT1424ERBWH
Finish: Powder CoatedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Trash Container Capacity: 24 gal.Features: Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.
Indoor/Outdoor: IndoorBasic Container Material: Metal
Container Mounting Style: Free-StandingTrash Can Dia./Width: 14"
Height: 35-1/2"Container Style: Utility
Item: Trash CanIncludes: Top Opens to a 90 Degrees Angle, (2) 6-1/2" x 9 1/2" Push Door Opening, Stainless Steel Legs with Plastic Buttons Protect Floors
Shape: SquareSpecific Container Material: Steel
Opening Closure Type: SwingPrimary Container Color: White
Material: steelLid Options: Lid Included
Container Shape: SquareTop Design: Dome
Series: WastemasterColor: White
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 24 gal., Primary Container Color White, Height 35-1/2 In., Trash Can Dia./Width 14 In., Opening Closure Type Swing, Series Wastemaster, Basic Container Material Metal, Specific Container Material Steel, Top Design Dome, Finish Powder Coated, Lid Options Lid Included

Reviews