KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

29 gal. Silver Square Trash Can

RUBBERMAID| Zoro #: G2035214| Mfr #: FGDCR24TSM

$547.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Steel
Shape: Square
Trash Container Capacity: 29 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035214 Mfr #: FGDCR24TSM
Finish: SteelShape: Square
Trash Container Capacity: 29 gal.Features: Optional Stream Identification And Lid Openings Available For Recycling Compliance. Heavy-Gauge, Fire-Safe Steel.
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIndoor/Outdoor: Indoor
Basic Container Material: MetalContainer Mounting Style: Free-Standing
Trash Can Dia./Width: 18-1/2"Height: 32-3/8"
Container Style: DecorativeItem: Fire-Resistant Trash Can
Includes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg LevelersSpecific Container Material: Steel
Opening Closure Type: NonePrimary Container Color: Silver
Lid Options: No LidContainer Shape: Square
Top Design: Open TopSeries: SILHOUETTE
Color: SilverCountry of Origin (subject to change): United States

Description

Open-Top Trash Can, Capacity 29 gal., Color Silver Metallic, Height 32-3/8 In., Length 18-1/2 In., Width 18-1/2 In., Steel Material, Includes Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers

Reviews