WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Trash Can, Square, 29 gal., Silver

RUBBERMAID| Zoro #: G0597545| Mfr #: FGT1940SSPL

$602.17 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Smooth
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Opening Closure Type: Swing
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0597545 Mfr #: FGT1940SSPL
Finish: SmoothGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Opening Closure Type: SwingMaterial: stainless steel
Container Depth: 19"Series: Wastemaster
Lid Options: Lid IncludedTrash Container Capacity: 40 gal.
Features: Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.Shape: Square
Includes: 29 gal. Leak Proof Rigid Plastic Liner, Stainless Steel Legs with Plastic Buttons Protect Floors, (2) 13-3/4"W x 9"H Push Door OpeningPrimary Container Color: Silver
Container Mounting Style: Free-StandingItem: Trash Can
Container Style: DecorativeSpecific Container Material: Stainless Steel
Indoor/Outdoor: IndoorHeight: 38"
Container Shape: SquareBasic Container Material: Metal
Top Design: DomeTrash Can Dia./Width: 19"
Color: SilverCountry of Origin (subject to change): Multiple

Product Description

Trash Can, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 40 gal., Primary Container Color Silver, Height 38 In., Trash Can Dia./Width 19 In., Opening Closure Type Swing, Container Depth 19 In., Series Wastemaster, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Dome, Finish Smooth, Lid Options Lid Included

Product Reviews