SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

35 gal. Beige Square Trash Can

RUBBERMAID| Zoro #: G2092133| Mfr #: FG395800BEIG

$114.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Durable And Crack Resistant, Even Under Tough Indoor/Outdoor Conditions. Perfect For Hotel Lobbies, Offices, Restrooms, Shopping Malls, Restaurants And Other Public Locations.Lid Options: No LidTrash Container Capacity: 35 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092133 Mfr #: FG395800BEIG
Features: Durable And Crack Resistant, Even Under Tough Indoor/Outdoor Conditions. Perfect For Hotel Lobbies, Offices, Restrooms, Shopping Malls, Restaurants And Other Public Locations.Lid Options: No Lid
Trash Container Capacity: 35 gal.Container Shape: Square
Container Mounting Style: Free-StandingHeight: 27-5/8"
Top Design: Open TopItem: Trash Can
Indoor/Outdoor: Indoor, OutdoorSeries: Untouchable(R)
Primary Container Color: BeigeTrash Can Dia./Width: 19-1/2"
Specific Container Material: LLDPEColor: Beige
Basic Container Material: PlasticOpening Closure Type: None
Finish: SmoothShape: Square
Container Style: UtilityCountry of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 35 gal., Primary Container Color Beige, Height 27-5/8 In., Trash Can Dia./Width 19-1/2 In., Opening Closure Type None, Series Untouchable(R), Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Finish Smooth, Lid Options No Lid, For Use With Lid Grainger Item Number 5M772

Reviews