BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

40 gal. Red Steel Square Trash Can

RUBBERMAID| Zoro #: G1133447| Mfr #: FGST40EWPLRD

$377.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedContainer Style: DecorativeContainer Depth: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133447 Mfr #: FGST40EWPLRD
Color: RedContainer Style: Decorative
Container Depth: 19"Includes: Leak Proof Rigid Plastic Liner, with Wheels
Opening Closure Type: Step-OnContainer Shape: Square
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLid Options: Lid Included
Primary Container Color: RedSeries: Defender
Features: The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.Container Mounting Style: Free-Standing
Shape: SquareStandards: UL Listed, FM and CSFM
Trash Can Dia./Width: 19"Material: Steel
Specific Container Material: SteelBasic Container Material: Metal
Height: 30"Trash Container Capacity: 40 gal.
Top Design: FlatItem: Trash Can
Finish: Powder CoatedIndoor/Outdoor: Indoor
Country of Origin (subject to change): United States

Description

Step On Container, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 40 gal., Primary Container Color Red, Height 30 In., Trash Can Dia./Width 19 In., Opening Closure Type Step-On, Container Depth 19 In., Series Defender, Basic Container Material Metal, Specific Container Material Steel, Top Design Flat Top, Finish Powder Coated, Lid Options Lid Included, Includes Leak Proof Rigid Plastic Liner, with Wheels

Reviews