SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

40 gal. Silver Stainless Steel Square Trash Can

RUBBERMAID| Zoro #: G1591554| Mfr #: FGST40SWPL

$901.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverContainer Style: DecorativeContainer Depth: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591554 Mfr #: FGST40SWPL
Color: SilverContainer Style: Decorative
Container Depth: 11"Includes: Leak Proof Rigid Plastic Liner, with Wheels
Opening Closure Type: Step-OnContainer Shape: Square
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLid Options: Lid Included
Primary Container Color: SilverSeries: Defender
Features: The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.Container Mounting Style: Free-Standing
Shape: SquareStandards: UL Listed, FM and CSFM
Trash Can Dia./Width: 19"Material: Stainless Steel
Specific Container Material: Stainless SteelBasic Container Material: Metal
Height: 30"Trash Container Capacity: 40 gal.
Top Design: FlatItem: Trash Can
Finish: SmoothIndoor/Outdoor: Indoor
Country of Origin (subject to change): Multiple

Description

Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 40 gal., Primary Container Color Silver, Height 30 In., Trash Can Dia./Width 19 In., Opening Closure Type Step-On, Container Depth 11 In., Series Defender, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Flat Top, Finish Smooth, Lid Options Lid Included, Includes Leak Proof Rigid Plastic Liner, with Wheels

Reviews