40 gal. Square White Trash Can w/ Disposal Opening

RUBBERMAID| Zoro #: G1344743| Mfr #: FGT1940EPLWH

$320.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1344743 Mfr #: FGT1940EPLWH
Series: WastemasterContainer Shape: Square
Top Design: DomeGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Basic Container Material: MetalIndoor/Outdoor: Indoor
Opening Closure Type: SwingLid Options: Lid Included
Features: Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.Item: Trash Can
Container Mounting Style: Free-StandingStandards: FM Approved
Includes: Leak Proof Rigid Plastic Liner, Stainless Steel Legs with Plastic Buttons Protect Floors, (2) 13-3/4"W x 9"H Push Door OpeningItem: Trash Can
Height: 38"Finish: Powder Coated
Trash Can Dia./Width: 19"Specific Container Material: Steel
Primary Container Color: WhiteTrash Container Capacity: 40 gal.
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 40 gal., Primary Container Color White, Height 38 In., Trash Can Dia./Width 19 In., Opening Closure Type Swing, Series Wastemaster, Basic Container Material Metal, Specific Container Material Steel, Top Design Dome, Finish Powder Coated, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.