Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Brown Trash Can

  • Zoro #: G0014646
  • Mfr #: FG256X00BRN

$251.00

  • Color: Brown
  • For Use With Trash Can Grainger Item Number: 4W021
  • Top Type: Canopy
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG256X00BRN Specifications

  • Zoro #: G0014646
  • Mfr #: FG256X00BRN
Color: Brown For Use With Trash Can Grainger Item Number: 4W021
Top Type: Canopy Opening Closure Type: None
Material: Resin Specific Container Material: Polyethylene
Container Basic Material: Plastic Primary Container Color: Brown
Top Design: Canopy Top For Use With Trash Can Mfr. Model Number: FG256B00BRN
Trash Container Capacity: 56 gal. Item: Hooded Top without Doors
Container Shape: Rectangular Height: 13"
Length: 26-5/8" Trash Can Dia./Width: 23"
Series: Glutton Width: 23"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Find a trash can lid from Zoro's wide selection that matches the aesthetic and needs of your home, business, or office. Take a look at the features for Rubbermaid Trash Can Top. Container Shape: Rectangular, Trash Container Capacity: 56 gal..

Reviews of Rubbermaid #FG256X00BRN