Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rectangle Red Trash Can
  • Zoro #: G0014664
  • Mfr #: FG256V00RED
$192.00
  • For Use With Trash Can Mfr. Model Number: FG256B00BRN
  • Specific Container Material: Polyethylene
  • Series: Glutton
See full product details
This item ships free.

Rubbermaid #FG256V00RED Specifications

  • Zoro #: G0014664
  • Mfr #: FG256V00RED
For Use With Trash Can Mfr. Model Number: FG256B00BRN Specific Container Material: Polyethylene
Series: Glutton Item: Hooded Top without Doors
Height: 13" Top Design: Canopy Top
Trash Can Dia./Width: 23" Length: 26-5/8"
Opening Closure Type: None Container Basic Material: Plastic
Trash Container Capacity: 56 gal. Primary Container Color: Red
Material: Resin For Use With Trash Can Grainger Item Number: 4W021
Top Type: Canopy Color: Red
Container Shape: Rectangular Width: 23"
Number of Openings: 1 Lid Shape: Rectangular
Material Grouping: Plastic Width/Diameter: 23"
For Container Capacity: 56 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Canopy, 56 gal., Rectangular, Number of Openings 1, Red, Glutton(R) Series, Height 13 In., Width/Diameter 23 In., Plastic, Polyethylene

Reviews of Rubbermaid #FG256V00RED