KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Can Top, Dome, Swing Closure, Black

RUBBERMAID| Zoro #: G2415025| Mfr #: FG362000BLA

$112.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Untouchable(R)
Specific Container Material: Plastic
Basic Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415025 Mfr #: FG362000BLA
Series: Untouchable(R)Specific Container Material: Plastic
Basic Container Material: PlasticPrimary Container Color: Black
Length: 21-5/16"Opening Closure Type: Swing
Trash Container Capacity: 21 gal.Item: Trash Can Top
For Use With: Square Bases ContainersContainer Shape: Half-Round
Height: 9-1/2"Trash Can Dia./Width: 12-1/2"
Country of Origin (subject to change): China

Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Half-Round, Primary Container Color Black, Trash Can Dia./Width 12-1/2 In., Length 21-5/16 In., Height 9-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With Square Bases Containers, Trash Container Capacity 21 gal., Series Untouchable(R)

Reviews