Trash Can Top, Dome, Swing Closure, Gray

RUBBERMAID| Zoro #: G0062142| Mfr #: FG264788GRAY

$85.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0062142 Mfr #: FG264788GRAY
Container Shape: RoundBasic Container Material: Plastic
Item: Trash Can TopSpecific Container Material: Plastic
Series: BRUTE(R)Item: Trash Can Top
Height: 12-5/8"Opening Closure Type: Swing
Standards: CSFMFor Use With: Round Container System
Trash Can Dia./Width: 24-3/4"Primary Container Color: Gray
Trash Container Capacity: 44 gal.Top Design: Dome
Country of Origin (subject to change): United States

Product Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Primary Container Color Gray, Trash Can Dia./Width 24-3/4 In., Height 12-5/8 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With Round Container System, Trash Container Capacity 44 gal., Standards CSFM, Series BRUTE(R)

Product Reviews

Save 15%. Sign up for Z-mail.