Trash Can Top, Dome, Swing Closure, Gray

RUBBERMAID| Zoro #: G0062167| Mfr #: FG265788GRAY

$115.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0062167 Mfr #: FG265788GRAY
Container Shape: RoundItem: Trash Can Top
Series: BRUTE(R)Specific Container Material: Plastic
Basic Container Material: PlasticItem: Trash Can Top
Height: 14-1/2"Standards: CSFM
For Use With: Round Container SystemTrash Can Dia./Width: 27-1/4"
Primary Container Color: GrayTrash Container Capacity: 55 gal.
Opening Closure Type: SwingCountry of Origin (subject to change): United States

Product Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Primary Container Color Gray, Trash Can Dia./Width 27-1/4 In., Height 14-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With Round Container System, Trash Container Capacity 55 gal., Standards CSFM, Series BRUTE(R)

Product Reviews