Trash Can Top, Dome, Swing Closure, Red

RUBBERMAID| Zoro #: G1083923| Mfr #: FG263788RED

$81.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083923 Mfr #: FG263788RED
Container Shape: RoundBasic Container Material: Plastic
Item: Trash Can TopSpecific Container Material: Plastic
Series: BRUTE(R)Item: Trash Can Top
Height: 12-1/4"Opening Closure Type: Swing
Standards: CSFMTrash Can Dia./Width: 22-3/4"
Primary Container Color: RedTrash Container Capacity: 32 gal.
Top Design: DomeCountry of Origin (subject to change): United States

Product Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Primary Container Color Red, Trash Can Dia./Width 22-3/4 In., Height 12-1/4 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 32 gal., Standards CSFM, Series BRUTE(R)

Product Reviews

Save 15%. Sign up for Z-mail.