KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Can Top, Dome, Swing Closure, Red

RUBBERMAID| Zoro #: G0062151| Mfr #: FG264788RED

$85.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Trash Container Capacity: 44 gal.
Standards: CSFM
Basic Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062151 Mfr #: FG264788RED
Trash Container Capacity: 44 gal.Standards: CSFM
Basic Container Material: PlasticPrimary Container Color: Red
Trash Can Dia./Width: 24-3/4"Height: 12-5/8"
Item: Trash Can TopSpecific Container Material: Plastic
Opening Closure Type: SwingContainer Shape: Round
Top Design: Dome TopSeries: BRUTE(R)
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Primary Container Color Red, Trash Can Dia./Width 24-3/4 In., Height 12-5/8 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 44 gal., Standards CSFM, Series BRUTE(R)

Reviews