Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute Trash Can Top, Dome, Swing Closure, Red

  • Zoro #: G0062176
  • Mfr #: FG265788RED

$119.62

  • Item: Lid
  • Trash Can Dia./Width: 27-1/4"
  • Top Design: Dome Top
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG265788RED Specifications

  • Zoro #: G0062176
  • Mfr #: FG265788RED
Item: Lid Trash Can Dia./Width: 27-1/4"
Top Design: Dome Top For Use With Trash Can Mfr. Model Number: FG265500RED
Height: 14-1/2" Primary Container Color: Red
Material: Resin For Use With Trash Can Grainger Item Number: 48XM33
Opening Closure Type: Snap-Lock Color: Red
Top Type: Dome with Push Door Container Basic Material: Plastic
Standards: CSFM Container Shape: Round
Trash Container Capacity: 55 gal. Series: BRUTE
Specific Container Material: Plastic Number of Openings: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Dome with Push Door, 55 gal., Round, Number of Openings 0, Red, BRUTE(R) Series, Height 14-1/2 In., Width/Diameter 27-1/4 In., Plastic, Plastic

Reviews of Rubbermaid #FG265788RED