DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Trash Can Top, Drop Top, Swing Closure, B

RUBBERMAID| Zoro #: G1873532| Mfr #: FG267360BLA

$37.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: Plastic
Primary Container Color: Black
For Use With: Mfr. No. FG354060BLA, FG354060BEIG, FG354060GRAY, 3540-60, FG354007BLUE, FG354007GRN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873532 Mfr #: FG267360BLA
Specific Container Material: PlasticPrimary Container Color: Black
For Use With: Mfr. No. FG354060BLA, FG354060BEIG, FG354060GRAY, 3540-60, FG354007BLUE, FG354007GRNSeries: Slim Jim(R)
Container Shape: RectangularBasic Container Material: Plastic
Opening Closure Type: SwingLength: 20-1/2"
Top Design: Drop TopHeight: 5"
Trash Can Dia./Width: 11-1/2"Trash Container Capacity: 23 gal.
Item: Trash Can TopCountry of Origin (subject to change): United States

Description

Swing Top, Color Black, Length 20 1/2 In, Width 11 5/8 In, Height 5 In, Plastic Material, For Use With G0062413,G0062422,G0062431,G0062447,G0062456, Fits Container Size 23 Gal

Reviews