Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Can Top, Drop Top, Swing Closure, Gr

  • Zoro #: G0528832
  • Mfr #: FG267360GRAY
$39.17
  • Trash Can Dia./Width: 11-1/2"
  • Opening Closure Type: Swing
  • Container Basic Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FG267360GRAY Specifications

  • Zoro #: G0528832
  • Mfr #: FG267360GRAY
Trash Can Dia./Width: 11-1/2" Opening Closure Type: Swing
Container Basic Material: Plastic Top Type: Swing
Height: 5" Color: Gray
Material: Resin Length: 20-1/2"
Primary Container Color: Gray Container Shape: Rectangular
For Use With Trash Can Mfr. Model Number: 1971258 Specific Container Material: Plastic
Top Design: Drop Top Series: Slim Jim
Item: Lid Width: 11-3/8"
For Container Capacity: 23 gal. Width/Diameter: 11-1/4"
Lid Shape: Rectangular Material Grouping: Plastic
Number of Openings: 0 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Drop, 23 gal., Rectangular, Number of Openings 0, Gray, Slim Jim(R) Series, Height 5 In., Width/Diameter 11-1/4 In., Plastic, Plastic

Technical Guides

Reviews of Rubbermaid #FG267360GRAY