Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Can Top, Flat, Gray, 22-1/4 In. Dia.

  • Zoro #: G0062307
  • Mfr #: FG263100GRAY

$12.00

  • Top Type: Flat
  • Height: 1-5/8"
  • Specific Container Material: Polyethylene
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG263100GRAY Specifications

  • Zoro #: G0062307
  • Mfr #: FG263100GRAY
Top Type: Flat Height: 1-5/8"
Specific Container Material: Polyethylene Container Basic Material: Plastic
Primary Container Color: Gray Item: Trash Can Top
Top Design: Flat Top Container Shape: Round
Trash Container Capacity: 32 gal. Color: Gray
Series: BRUTE(R) Opening Closure Type: Snap-On
Diameter: 22-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, Gray, BRUTE(R) Series, Height 1-5/8 In., Polyethylene

Reviews of Rubbermaid #FG263100GRAY