KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Can Top, Flat, Hinged Closure, Black

RUBBERMAID| Zoro #: G1633624| Mfr #: FG267400BLA

$44.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trash Container Capacity: 23 gal.
Basic Container Material: Plastic
Length: 21-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633624 Mfr #: FG267400BLA
Trash Container Capacity: 23 gal.Basic Container Material: Plastic
Length: 21-7/8"Primary Container Color: Black
Trash Can Dia./Width: 13-1/2"Height: 1-1/4"
For Use With: Mfr. No. FG354060BLA, FG354060BEIG, FG354060GRAY, 3540-60, FG354007BLUE, FG354007GRNSpecific Container Material: Plastic
Opening Closure Type: HingedItem: Trash Can Top
Container Shape: RectangularSeries: Slim Jim(R)
Country of Origin (subject to change): China

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Hinged, Rectangular, Primary Container Color Black, Trash Can Dia./Width 13-1/2 In., Length 21-7/8 In., Height 1-1/4 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With Mfr. No. FG354060BLA, FG354060BEIG, FG354060GRAY, 3540-60, FG354007BLUE, FG354007GRN, Trash Container Capacity 23 gal., Series Slim Jim(R)

Reviews