20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Brute Trash Can Top, Flat, Snap-On Closure, Black

  • Zoro #: G3963316
  • Mfr #: 1926826

Brute Trash Can Top, Flat, Snap-On Closure, Black

  • Zoro #: G3963316
  • Mfr #: 1926826

$9.35 /ea

Details
  • Height: 1"
  • Color: Black
  • Length: 16"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #1926826 Specifications

  • Zoro #: G3963316
  • Mfr #: 1926826
Height: 1" Color: Black
Length: 16" Container Shape: Round
Item: Lid Specific Container Material: Plastic
Primary Container Color: Black Opening Closure Type: Snap-Lock
Top Design: Flat Top Trash Container Capacity: 10 gal.
Trash Can Dia./Width: 16" Container Basic Material: Plastic
Material: Resin Series: BRUTE
Country of Origin (subject to change): United States

Description

In some cases, trash can lids may be required to meet certain health codes. Take a look at the features for Rubbermaid Trash Can Top. Container Shape: Round, Trash Container Capacity: 10 gal..

Reviews of Rubbermaid #1926826