Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Brute Trash Can Top, Flat, Snap-On Closure, Gray

  • Zoro #: G0062255
  • Mfr #: FG261960GRAY

Brute Trash Can Top, Flat, Snap-On Closure, Gray

  • Zoro #: G0062255
  • Mfr #: FG261960GRAY

$8.65 /ea

Details
  • For Use With Trash Can Grainger Item Number: 35ZU59
  • Container Shape: Round
  • Trash Container Capacity: 20 gal.
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG261960GRAY Specifications

  • Zoro #: G0062255
  • Mfr #: FG261960GRAY
For Use With Trash Can Grainger Item Number: 35ZU59 Container Shape: Round
Trash Container Capacity: 20 gal. Opening Closure Type: Snap-Lock
Specific Container Material: Plastic Trash Can Dia./Width: 20"
Primary Container Color: Gray For Use With Trash Can Mfr. Model Number: FG262000GRAY
Top Design: Flat Top Color: Gray
Item: Lid Container Basic Material: Plastic
Material: Resin Height: 2-3/4"
Series: BRUTE Country of Origin (subject to change): United States

Description

Our variety of trash can lids includes snap-on plastic lids, drop top lids, classic round silver lids, and many others. Here are some important details for Rubbermaid Trash Can Top. Container Shape: Round, Trash Container Capacity: 20 gal..

Reviews of Rubbermaid #FG261960GRAY