Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Brute Trash Can Top, Flat, Snap-On Closure, Gray

  • Zoro #: G0062343
  • Mfr #: FG264560GRAY

Brute Trash Can Top, Flat, Snap-On Closure, Gray

  • Zoro #: G0062343
  • Mfr #: FG264560GRAY

$17.68 /ea

Details
  • Height: 1-1/2"
  • Opening Closure Type: Snap-Lock
  • Color: Gray
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG264560GRAY Specifications

  • Zoro #: G0062343
  • Mfr #: FG264560GRAY
Height: 1-1/2" Opening Closure Type: Snap-Lock
Color: Gray Container Shape: Round
Item: Lid Specific Container Material: Plastic
Primary Container Color: Gray For Use With Trash Can Mfr. Model Number: FG264360GRAY
Top Design: Flat Top For Use With Trash Can Grainger Item Number: 2FTH5
Trash Container Capacity: 44 gal. Trash Can Dia./Width: 24-1/2"
Container Basic Material: Plastic Material: Resin
Series: BRUTE Country of Origin (subject to change): United States

Description

Trash can lids help to control odors while preventing pests from getting into your garbage. Here is some additional information about Rubbermaid Trash Can Top. Container Shape: Round, Trash Container Capacity: 44 gal..

Reviews of Rubbermaid #FG264560GRAY