Brute Trash Can Top, Flat, Snap-On Closure, Gray

RUBBERMAID| Zoro #: G0062361| Mfr #: FG352700GRAY

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: BRUTE(R)Top Design: Flat TopTrash Can Dia./Width: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062361 Mfr #: FG352700GRAY
Series: BRUTE(R)Top Design: Flat Top
Trash Can Dia./Width: 22"Height: 2"
For Use With: Square Container SystemTrash Container Capacity: 28 gal.
Container Shape: SquareOpening Closure Type: Snap-On
Specific Container Material: PlasticBasic Container Material: Plastic
Length: 22"Primary Container Color: Gray
Item: Trash Can TopCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat, Opening Closure Type Snap-On, Square, Primary Container Color Gray, Trash Can Dia./Width 22 In., Length 22 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With Square Container System, Trash Container Capacity 28 gal., Series BRUTE(R)

Reviews