Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Can Top, Flat, Snap-On Closure, Green

  • Zoro #: G0062221
  • Mfr #: FG260900DGRN

$1.19

  • Opening Closure Type: Snap-On
  • Top Design: Flat Top
  • Container Shape: Round
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG260900DGRN Specifications

  • Zoro #: G0062221
  • Mfr #: FG260900DGRN
Opening Closure Type: Snap-On Top Design: Flat Top
Container Shape: Round For Use With Trash Can Grainger Item Number: 48XM29
Trash Can Dia./Width: 16" Primary Container Color: Green
Series: BRUTE(R) Top Type: Flat
Container Basic Material: Plastic Trash Container Capacity: 10 gal.
Item: Trash Can Top Specific Container Material: Plastic
Color: Green Height: 1"
For Use With Trash Can Mfr. Model Number: FG261000DGRN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, Green, BRUTE(R) Series, Height 1 In., Plastic

Reviews of Rubbermaid #FG260900DGRN