Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Brute Trash Can Top, Flat, Snap-On Closure, Green

  • Zoro #: G3963325
  • Mfr #: FG260900DGRN

$8.32

  • Item: Lid
  • Trash Container Capacity: 10 gal.
  • Material: Resin
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Rubbermaid #FG260900DGRN Specifications

  • Zoro #: G3963325
  • Mfr #: FG260900DGRN
Item: Lid Trash Container Capacity: 10 gal.
Material: Resin Primary Container Color: Green
Specific Container Material: Plastic For Use With Trash Can Mfr. Model Number: FG261000DGRN
For Use With Trash Can Grainger Item Number: 48XM29 Color: Dark Green
Height: 1-1/4" Trash Can Dia./Width: 17-1/4"
Container Basic Material: Plastic Length: 15-7/8"
Series: BRUTE Opening Closure Type: Snap-Lock
Top Design: Flat Top Container Shape: Round
Country of Origin (subject to change): United States

Description

Trash can lids help to control odors while preventing pests from getting into your garbage. Rubbermaid Trash Can Top include characteristics like: Container Shape: Round, Trash Container Capacity: 10 gal..

Reviews of Rubbermaid #FG260900DGRN