Trash Can Top, Flat, Snap-On Closure, Red

RUBBERMAID| Zoro #: G0062377| Mfr #: FG352700RED

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: Plastic
Primary Container Color: Red
For Use With: Mfr. No. FG352600RED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062377 Mfr #: FG352700RED
Specific Container Material: PlasticPrimary Container Color: Red
For Use With: Mfr. No. FG352600REDSeries: BRUTE(R)
Container Shape: SquareBasic Container Material: Plastic
Opening Closure Type: Snap-OnLength: 22"
Top Design: Flat TopHeight: 2"
Trash Can Dia./Width: 22"Trash Container Capacity: 28 gal.
Item: Trash Can TopCountry of Origin (subject to change): United States

Description

Square Lid, Color Red, Length 22 In, Width 22 In, Height 2 In, Fits 28 Gal Waste Container G0071416, Material HDPE

Reviews