Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Trash Can Top, Flat, Snap-On Closure, White

RUBBERMAID| Zoro #: G0062386| Mfr #: FG352700WHT

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trash Container Capacity: 28 gal.
Basic Container Material: Plastic
Length: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062386 Mfr #: FG352700WHT
Trash Container Capacity: 28 gal.Basic Container Material: Plastic
Length: 22"Primary Container Color: White
Trash Can Dia./Width: 22"Height: 2"
For Use With: Mfr. No. FG352600WHTSpecific Container Material: Plastic
Opening Closure Type: Snap-OnItem: Trash Can Top
Container Shape: SquareTop Design: Flat Top
Series: BRUTE(R)Country of Origin (subject to change): United States

Description

Square Lid, Color White, Length 22 In, Width 22 In, Height 2 In, Fits 28 Gal Waste Container G0071425, Material HDPE

Reviews