Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute Trash Can Top, Flat, Snap-On Closure, White

  • Zoro #: G0062237
  • Mfr #: FG261960WHT

$8.32

  • For Use With Trash Can Grainger Item Number: 35ZU60
  • Material: Resin
  • For Use With: Mfr. No. FG262000WHT
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG261960WHT Specifications

  • Zoro #: G0062237
  • Mfr #: FG261960WHT
For Use With Trash Can Grainger Item Number: 35ZU60 Material: Resin
For Use With: Mfr. No. FG262000WHT Top Type: Flat
Height: 2-3/4" Series: BRUTE
For Use With Trash Can Mfr. Model Number: FG262000WHT Top Design: Flat Top
Primary Container Color: White Opening Closure Type: Snap-Lock
Item: Lid Trash Container Capacity: 20 gal.
Specific Container Material: Plastic Trash Can Dia./Width: 20"
Color: White Container Basic Material: Plastic
Container Shape: Round Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash can lids help to control odors while preventing pests from getting into your garbage. Take a look at the features for Rubbermaid Trash Can Top. Container Shape: Round, Trash Container Capacity: 20 gal..

Reviews of Rubbermaid #FG261960WHT