Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute Trash Can Top, Flat, Snap-On Closure, White

  • Zoro #: G0062316
  • Mfr #: FG264560WHT

$17.68

  • Trash Container Capacity: 44 gal.
  • Height: 1-1/2"
  • Series: BRUTE
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG264560WHT Specifications

  • Zoro #: G0062316
  • Mfr #: FG264560WHT
Trash Container Capacity: 44 gal. Height: 1-1/2"
Series: BRUTE Item: Lid
For Use With: Mfr. No. FG264300WHT Color: White
Trash Can Dia./Width: 15" Specific Container Material: Plastic
Container Basic Material: Plastic Top Design: Flat Top
Material: Resin Primary Container Color: White
Opening Closure Type: Snap-Lock Container Shape: Round
For Use With Trash Can Mfr. Model Number: 1779740 Top Type: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 44 gal., Round, Number of Openings 0, White, BRUTE(R) Series, Height 1-1/2 In., Width/Diameter 24-1/4 In., Plastic, Plastic

Reviews of Rubbermaid #FG264560WHT