SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trash Can Top, Flat, Snap-On Closure, Ylw

RUBBERMAID| Zoro #: G0062203| Mfr #: FG260900YEL

$8.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: PlasticBasic Container Material: PlasticPrimary Container Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062203 Mfr #: FG260900YEL
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: YellowHeight: 1"
Trash Container Capacity: 10 gal.Top Design: Flat Top
Opening Closure Type: Snap-OnContainer Shape: Round
Item: Trash Can TopSeries: BRUTE(R)
Trash Can Dia./Width: 16"Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Yellow, Trash Can Dia./Width 16 In., Height 1 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 10 gal., Series BRUTE(R)

Reviews