HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Trash Can Top, Flat, Snap-On Closure, Ylw

RUBBERMAID| Zoro #: G0062246| Mfr #: FG261960YEL

$8.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: Plastic
Primary Container Color: Yellow
For Use With: Mfr. No. FG262000YEL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062246 Mfr #: FG261960YEL
Specific Container Material: PlasticPrimary Container Color: Yellow
For Use With: Mfr. No. FG262000YELSeries: BRUTE(R)
Container Shape: RoundBasic Container Material: Plastic
Opening Closure Type: Snap-OnTop Design: Flat Top
Height: 2-3/4"Trash Can Dia./Width: 20"
Trash Container Capacity: 20 gal.Item: Trash Can Top
Country of Origin (subject to change): United States

Description

Round Flat Lid, Color Yellow, Dia 19 7/8 In, Height 1 13/16 In, Fits 20 Gal Waste Container G0071111, Material HDPE

Reviews