Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute Trash Can Top, Flat, Snap-On Closure, Ylw

  • Zoro #: G0062325
  • Mfr #: FG264560YEL

$17.68

  • Top Design: Flat Top
  • For Use With Trash Can Mfr. Model Number: FG264360YEL
  • Top Type: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG264560YEL Specifications

  • Zoro #: G0062325
  • Mfr #: FG264560YEL
Top Design: Flat Top For Use With Trash Can Mfr. Model Number: FG264360YEL
Top Type: Flat Material: Resin
Color: Yellow Series: BRUTE
Container Shape: Round For Use With Trash Can Grainger Item Number: 2FTH6
Container Basic Material: Plastic Height: 1-1/2"
Specific Container Material: Plastic Opening Closure Type: Snap-Lock
Primary Container Color: Yellow Trash Container Capacity: 44 gal.
Item: Lid Trash Can Dia./Width: 23"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In some cases, trash can lids may be required to meet certain health codes. Take a look at the features for Rubbermaid Trash Can Top. Container Shape: Round, Trash Container Capacity: 44 gal..

Reviews of Rubbermaid #FG264560YEL