Rubbermaid

Tube Mop, String, Loop

Rubbermaid Tube Mop, String, Loop FGA81306GR00
Hover or click to zoom Tap to zoom
Key Features
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Microfiber
  • Color: Green
  • Headband Size: 1 in
  • Launderable: Yes
  • Series: Web Foot(R)
See full product details
$23.09

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Rubbermaid #FGA81306GR00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Microfiber
  • Color: Green
  • Headband Size: 1 in
  • Connection Type: Side-Gate
  • Launderable: Yes
  • Series: Web Foot(R)
  • Width: 5-1/2" to 6-1/2"
  • Handle Material: No Handle
  • Material: Microfiber
  • Length: 48-1/2" to 54-1/2"
  • Sub-Category: Microfiber Mop Head
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Mop Head Color: Green
  • Mop Head Material: Synthetic
  • Color Coding System: Yes
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Mop Connection Type: Side Gate
  • Ply: 4
  • Mop End Type: Loop
  • Handle Included: No
  • Dry Weight: 28 oz
  • Product Type: Wet Mop
  • Country of Origin (subject to change): United States

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable Yes, Mop Head Color Green, Dry Weight 28 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Reviews of Rubbermaid #FGA81306GR00

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.