Tube Mop, Tube, Loop

RUBBERMAID| Zoro #: G1168167| Mfr #: FGT81206GR00

$18.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1168167 Mfr #: FGT81206GR00
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentItem: Tube Mop
Length: 38" to 44"Width: 5-1/2" to 6-1/2"
Headband Size: 1"Color: Green
Color Coding System: YesMop Style: Tube
Basic Material: MicrofiberDry Weight: 22 oz.
Launderable: YesConnection Type: Side-Gate
Sub-Category: Microfiber Mop HeadSeries: Web Foot(R)
End Type: LoopCountry of Origin (subject to change): Indonesia

Product Description

Tube Mop, Basic Material Microfiber, Mop Style Tube, End Type Loop, Dry Weight 22 oz., Green, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 38 In. to 44 In., Width 5-1/2 In. to 6-1/2 In., Series Web Foot(R)

Product Reviews

Save 15%. Sign up for Z-mail.