Rubbermaid
Universal Headband 100% Post Industrial Cotton Wet Mop, Looped, Blue
- Zoro #: G3906953
- Mfr #: FGE23800BL00
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.52
Rubbermaid #FGE23800BL00 Specifications
- Zoro #: G3906953
- Mfr #: FGE23800BL00
- Item: Wet Mop
- Mop Style: String
- End Type: Loop
- Basic Material: Cotton, Synthetic Blend
- Color: Blue
- Headband Size: Universal
- Connection Type: Side Loading/Clamp
- Launderable: Yes
- Series: Universal Headband
- Width: 5-1/2" to 6-1/2"
- Handle Material: No Handle
- Material: Cotton/Synthetic Blend
- Length: 39" to 45"
- Mop Head Material: Synthetic
- Mop Connection Type: Side Gate
- Mop End Type: Loop
- For Use With: Rubbermaid Commercial Products Mop Handles
- Ply: 4
- Dry Weight: 28 oz
- Sub-Category: Mop Heads
- Color Coding System: Yes
- Mop Head Color: Blue
- Handle Included: No
- Product Type: Wet Mop
- Country of Origin (subject to change): United States
Description
Wet Mop Head, String, Mop Head Material Synthetic, Launderable Yes, Mop Head Color Blue, Dry Weight 28 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size Universal, 4 Ply, For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop
Reviews of Rubbermaid #FGE23800BL00
Explore more
- Rubbermaid Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop, Blue FGF51800BL00
- Rubbermaid 65% Post-Industrial Cotton and 35% PET Plastic?ОЖ??ОБ? Dust Mop, White, Depth: 5 in FGL15300WH00
- Rubbermaid Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop, White FGF46800WH00
- Rubbermaid Web Foot(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop, Looped, White FGA25106WH00
- Rubbermaid 100% Post Industrial Cotton Dust Mop, White FGK15200WH00
- Rubbermaid Dust Mop, Green FGQ44800GR00
- Swiffer Mop Pads Hd Febrze 20Pk 76473
- Swiffer Wetjet Wood Start Kit 76560
- Boardwalk Microfiber Dust Mop Head, 18 x 5, Green, PK12 BWKMFD185GF
- Swiffer Swiffer Wet Refill12Ct 35154
- Rubbermaid Mops