Skip to Main Content
customer-service Help
Rubbermaid

Universal Headband 100% Post Industrial Cotton Wet Mop, Looped, Blue

Rubbermaid Universal Headband 100% Post Industrial Cotton Wet Mop,  Looped,  Blue FGE23900BL00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.00
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
See full product details
Orders over $75 ship free.
Total: $9.00

Rubbermaid #FGE23900BL00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Cotton, Synthetic Blend
  • Color: Blue
  • Connection Type: Side Loading/Clamp
  • Launderable: No
  • Length: 39" to 45"
  • Series: Universal Headband
  • Width: 5-1/2" to 6-1/2"
  • Handle Material: None
  • Material: 100% Post Industrial Cotton
  • Ply: 4
  • Dry Weight: 32 oz
  • Mop Head Color: Blue
  • Mop Head Material: Synthetic
  • Mop Connection Type: Side Gate
  • Mop End Type: Loop
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Sub-Category: Mop Heads
  • Color Coding System: Yes
  • Headband Size: 1 in
  • Handle Included: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable No, Mop Head Color Blue, Dry Weight 32 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, Series Universal Headband, For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Reviews of Rubbermaid #FGE23900BL00