Utility Cart, 200 lb. Load Cap., Plastic

RUBBERMAID| Zoro #: G0406813| Mfr #: FG342488BLA

$188.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Width: 1"Top Shelf Height: 37-3/4"Handle Height: 37-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406813 Mfr #: FG342488BLA
Caster Width: 1"Top Shelf Height: 37-3/4"
Handle Height: 37-3/4"Overall Width: 18-5/8"
Shelf Material: PolypropyleneNumber of Shelves: 3
Caster Dia.: 4"Caster Type: (4) Swivel
Leg Color: SilverStandards: HACCP Approved
Load Capacity: 200 lb.Capacity per Shelf: 66 lb.
Overall Length: 33-5/8"Distance Between Shelves: 28-3/4"
Shelf Color: BlackShelf Width: 20"
Shelf Length: 28-3/8"Cart Shelf Style: Lipped
Distance Between Top and Middle Shelf: 11-3/4"Leg Material: Aluminum
Lip Height: 1"Non-Marking: Yes
Electrical Included: NoDistance Between Middle and Bottom Shelf: 11-3/4"
Handle Included: YesCaster Material: Thermoplastic Rubber
Country of Origin (subject to change): United States

Description

Ergonomic Handle Utility Cart, Load Capacity 200 lb., Shelf Material Polypropylene, Shelf Length 28-3/8 In., Shelf Width 20 In., Leg Material Aluminum, Shelf Color Black, Leg Color Silver, Overall Length 33-5/8 In., Overall Width 18-5/8 In., Top Shelf Height 37-3/4 In., Number of Shelves 3, Caster Dia. 4 In., Caster Type (4) Swivel, Caster Material Thermoplastic Rubber, Capacity per Shelf 66 lb., Distance Between Shelves 28-3/4 In., Distance Between Top and Middle Shelf 11-3/4 In.

Reviews