PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Utility Cart, 300 lb. Load Cap., PE

RUBBERMAID| Zoro #: G2049381| Mfr #: FG409100GRAY

$250.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Width: 1"Top Shelf Height: 37-3/4"Handle Height: 37-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049381 Mfr #: FG409100GRAY
Caster Width: 1"Top Shelf Height: 37-3/4"
Handle Height: 37-7/8"Overall Width: 20"
Shelf Material: High Density PolyethyleneNumber of Shelves: 3
Caster Dia.: 4"Caster Type: (4) Swivel
Leg Color: SilverStandards: NSF, CSA, UL
Load Capacity: 300 lb.Capacity per Shelf: 100 lb.
Overall Length: 40-3/8"Distance Between Shelves: 28-3/4"
Shelf Color: GrayShelf Width: 20"
Shelf Length: 40"Cart Shelf Style: Lipped
Distance Between Top and Middle Shelf: 11-3/4"Leg Material: Aluminum
Lip Height: 1"Non-Marking: No
Electrical Included: NoDistance Between Middle and Bottom Shelf: 11-3/4"
Handle Included: YesCaster Material: Thermoplastic Rubber
Country of Origin (subject to change): United States

Description

Ergonomic Handle Utility Cart, Load Capacity 300 lb., Shelf Material High Density Polyethylene, Shelf Length 40 In., Shelf Width 20 In., Leg Material Aluminum, Shelf Color Gray, Leg Color Silver, Overall Length 40-3/8 In., Overall Width 20 In., Top Shelf Height 37-3/4 In., Number of Shelves 3, Caster Dia. 4 In., Caster Type (4) Swivel, Caster Material Thermoplastic Rubber, Capacity per Shelf 100 lb., Distance Between Shelves 28-3/4 In., Distance Between Top and Middle Shelf 11-3/4 In.

Reviews