Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Utility Cart 500 lb. Capacity, 40-1/4"L x 25-3/5"W

  • Zoro #: G3890381
  • Mfr #: 3485207

$164.78

Details
  • Caster Dia.: 4"
  • Shelf Length: 35-7/8"
  • Includes: Flat Handle
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #3485207 Specifications

  • Zoro #: G3890381
  • Mfr #: 3485207
Caster Dia.: 4" Shelf Length: 35-7/8"
Includes: Flat Handle Distance Between Shelves: 18-7/8"
Capacity per Shelf: 250 lb. Caster Material: Thermoplastic Rubber
Non-Marking: Yes Shelf Color: Gray
Overall Length: 40-1/4" Electrical Included: No
Load Capacity: 500 lb. Handle Included: Yes
Utility Cart Shelf Style: Lipped Item: Utility Cart
Shelf Material: Polypropylene Caster Width: 1"
Standards: UL, CSA Shelf Width: 24"
Utility Cart Item: Flat Handle Deep Shelf Utility Cart Caster Type: (2) Rigid, (2) Swivel
Lip Height: 4" Number of Shelves: 2
Overall Width: 25-3/5" Leg Material: Polypropylene
Leg Color: Gray Handle Height: 32-3/8"
Top Shelf Height: 31-1/4" Country of Origin (subject to change): United States

Description

Utility carts are easy to clean, making them ideal for transporting chemicals, food items, potted plants, liquids, or any other spilling hazard. Here is some additional information about Rubbermaid Flat Handle Deep Shelf Utility Cart. Load Capacity: 500 lb..

Reviews of Rubbermaid #3485207